Shop All Label Maker Ribbons
Brady
Ribbon, 4-21/64" W, 984 ft. L, Black
Mfr # R6607
Zoro # G6798407
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BBP72, BBP81, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Ink Color Black
- Length 984 ft.
- For Use With Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R6607
- Zoro # G6798407
- UPC # 662820898368
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 4-21/64" |
Core Diameter | 1 in |
Ribbon Width | 4 5/16 in |
Ribbon Length | 984 ft |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 984 ft |
Details
Color | Black |
Printer Series Compatibility | BBP72, BBP81, BRADYPRINTER i7100, BRADYPRINTER PR Plus |
Item | Ribbon |
Ink Color | Black |
For Use With | Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Standards | RoHS Compliance |
Resistance Properties | Diesel-Resistant |
Ribbon Color | Black |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Series | R6600 |
Compatible Mfr Part Number | BBP72, BBP81, i7100, 149050, i7100, 149056, THT 3" Core Printers |
Ribbon Format | Ribbon on Open Core |
Ribbon Formulation | Resin |
Description
Label Printer Ribbon, Compatible Mfr Part Number BBP72, BBP81, i7100, 149050, i7100, 149056, THT 3 In. Core Printers, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 4 5/16 in, Ribbon Series R6600, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Diesel-Resistant, Standards RoHS Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hot Mill Weight 3 Ply Burlap Lin, L, PK12 (9132G)
- WERNER Blue Armor 2000 Hi-Viz Positioning Harne (H132002XHV)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 12, Brown, PR (A7896)
- WL JENKINS 10in Supering Bell, Pigtail, 120VAC Vibrating, Indoor (4005)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (R6600)
- BRADY Label, 1 in W, Outdoor, Orange (M7C-1000-595-OR)
- BRADY Label, Vinyl, Matte, 1" W (M6-31-417)
- BRADY Label, 1 1/16 in W, White (M7-171-593)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Red (13514)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Red (R4400-RD)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax/Resin, 4.33" x 244', 0.5" Core (03200GS11007)
- Brady Safety Labels