Shop All Label Maker Ribbons
Brady
Ribbon, 4-21/64" W, 984 ft. L, Black
Mfr # IP-R6207
Zoro # G6993463
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BRADY IP
- Ink Color Black
- Length 984 ft.
- Width 4-21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # IP-R6207
- Zoro # G6993463
- UPC # 662820660446
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 4-21/64" |
Core Diameter | 1 in |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 984 ft |
Ribbon Length | 984 ft |
Ribbon Width | 4 5/16 in |
Details
Color | Black |
Printer Series Compatibility | BRADY IP |
Item | Ribbon |
Ink Color | Black |
For Use With | Brady IP(TM) Printers |
Standards | CSA Approved, UL Recognized |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Formulation | Resin |
Ribbon Series | R6200 |
Ribbon Format | Ribbon on Printer Specific Core |
Compatible Mfr Part Number | i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456 |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Heat-Resistant |
Ribbon Color | Black |
Description
Label Printer Ribbon, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Printer Series Compatibility i5100, IP Series Printer, Ribbon Color Black, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 984 ft, Ribbon Width 4 5/16 in, Ribbon Series R6200, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Heat-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84425)
- BRADY Safety Shower Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English (127380)
- KEENEY MFG Tee Street Sntry 1.5 (PVC 004030600)
- PIP Passive Earmuff, PR (263-V3FB)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Blue (76745)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R4306)
- BRADY Label, Black/Red on White, 4" W, 1 29/32" H (M6-38-595-DANGER)
- BRADY Printer Ribbon, 4.33" W, 984 ft. L, Black (R4707)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (IP-R4400-WT)
- BRADY Label, 1/2 in W, Clear; White (M7-17-427)
- BRADY Label, 1 29/32 in W, Outdoor, White (M6C-1900-439)
- Brady Label Maker Ribbons