Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black
Mfr # R4309
Zoro # G6416611
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility Thermal Transfer Printer
- Ink Color Black
- Length 500 ft.
- Width 4-21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R4309
- Zoro # G6416611
- UPC # 662820144328
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Length | 500 ft. |
Width | 4-21/64" |
Ribbon Width | 4 5/16 in |
Ribbon Length | 500 ft |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 500 ft |
Core Diameter | 1 in |
Details
Color | Black |
Printer Series Compatibility | Thermal Transfer Printer |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Black |
For Use With | Brady 4042, Intermec 3440, Thermal Transfer Printers |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Ribbon Series | R4300 |
Ribbon Format | Ribbon on Open Core |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Compatible Mfr Part Number | THT 3" Core Printers |
Ribbon Formulation | Wax/Resin |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Color | Black |
Description
Label Printer Ribbon, Compatible Mfr Part Number THT 3 In. Core Printers, Printer Series Compatibility THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 500 ft, Ribbon Width 4 5/16 in, Ribbon Series R4300, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant, Standards CSA Approved, RoHS Compliance, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 0 3In Vinyl Blk (30410)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, L, 1 PR (7166R-10)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (30WHR)
- DANNER Hiker Boot, EE, 12, Brown, PR (13860-12EE)
- BRADY Label, 1 in W, Clear; White (M7-19-427)
- BRADY Label, 1 1/16 in W, White (M7-171-593)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black (13510)
- BRADY Label, 2 in W, Outdoor, White (BM7C-2000-584-WT)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Red (B30-R10000-KR-8)
- BRADY Label, 2 in W, Outdoor, Green (M7C-2000-595-GN)
- BRADY Label, 1 1/2 in W, Clear; White (M7-109-427)
- Brady Safety Labels