Shop All Wire Markers
Brady
3/4" x 7/16", Wire Marker, Wire Sleeve, White
Mfr # PS-250-150-WT-2
Zoro # G6824517
Free Shipping & Returns
$2,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT
- Height 7/16 in
- Legend Write On
- Material PermaSleeve(R) Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PS-250-150-WT-2
- Zoro # G6824517
- UPC # 662820022213
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 7/16 in |
Width | 3/4 in |
Label Width | 1/4 in |
Label Height | 3/4 in |
For Wire Diameter | 0.062 in to 0.15 in |
Minimum Wire Diameter | 0.06 in |
Maximum Wire Diameter | 0.15 in |
Core Diameter | 3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 3/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 30CZ92
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE Osborn ProTekTo OG3 ABS Plastic Shoe Caps (OG-3501)
- STEINER INDUSTRIES FR Cotton Welding Hood, , Hook and Loop (11303)
- MCR SAFETY Coated Gloves, L, Orange, Unlined, PK12 (9018CDOB)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, XL, PK12 (4850KXL)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK50, SCN23-6 (SCN23-6)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-S (3PS-187-2-WT-S)
- BRADY White Paper Wire Marker, THT-166-424-2 (THT-166-424-2)
- BRADY White Tedlar(R) Wire Marker, THT-29-437-10 (THT-29-437-10)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 3-16in Dia X 7'L, Black-White, (M21-187-C-342)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- Brady Electrical Labels