Shop All Wire Markers
Brady
3/4" x 7/16" Blue Wire Marking Sleeves
Mfr # PS-250-150-BL-2
Zoro # G6453702
Free Shipping & Returns
$2,134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 7/16 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PS-250-150-BL-2
- Zoro # G6453702
- UPC # 662820990642
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 7/16 in |
Width | 3/4 in |
Label Width | 1/4 in |
Label Height | 3/4 in |
Min. Wire Size | 0.094 in |
Max. Wire Size | 0.215 in |
Minimum Wire Diameter | 0.02 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 3/4 in |
Maximum Wire Diameter | 0.08 in |
Core Diameter | 3 in |
For Wire Diameter | 0.023 in to 0.08 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG, Compatible Grainger Part Number 30DA42
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Belt Barrier Yellow Post Low Base 13ft. Magenta/Yel Belt (MSX630-YW-MYD-130)
- BULLARD Carbofine Outlet Filter Cartridge for Free-Air® Pumps (10BS17101)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (19958)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- BRADY 1" x 9/32" White Label, Vinyl Cloth (PTL-15-498)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- BRADY White Tedlar(R) Wire Marker, THT-29-437-10 (THT-29-437-10)
- BRADY Silver Polyester Wire Marker, THT-5-434-10 (THT-5-434-10)
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- Brady Wire Markers