Shop All Wire Markers
Brady
3/4" x 3/16" Gray Wire Marking Sleeves
Mfr # PS-094-150-GY-2
Zoro # G6461865
product price: $1,184.99
/ea
Free Shipping & Returns
$1,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 3/16 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-094-150-GY-2
- Zoro # G6461865
- UPC # 662820988489
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 3/16 in |
Width | 3/4 in |
Label Width | 3/32 in |
Label Height | 3/4 in |
Min. Wire Size | 0.023 in |
Max. Wire Size | 0.08 in |
For Wire Diameter | 0.75 in to 1.45 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/32 in x 3/4 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 1.45 in |
Minimum Wire Diameter | 0.75 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.75 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG, Compatible Grainger Part Number 30CZ92
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0141-NP_14x10 (LCU3-0141-NP_14x10)
- LYLE Compact Car Parking Sign, 18" x 12, T1-1036-HI_12x18 (T1-1036-HI_12x18)
- PYRAMEX Safety Glasses, I/O Mirror Scratch-Resistant (S2580SN)
- CONDOR U-Block Vest, Class2 Orange/Red, 2XL/3XL (53YL02)
- BRADY White Vinyl Wire Marker Tape, WRAP-10-427 (WRAP-10-427)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-342 (B33-500-2-342)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- BRADY White Polyester Wire Marker, THT-36-473-10 (THT-36-473-10)
- BRADY Porta-Pack Wire Markers, Assorted, PK10 (PWM-A-Z,0-15)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- Brady Electrical Labels