Shop All Wire Markers
Brady
3/4" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White
Mfr # PS-125-150-WT-2
Zoro # G6969566
Free Shipping & Returns
$1,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT
- Height 15/64 in
- Legend Write On
- Material PermaSleeve(R) Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PS-125-150-WT-2
- Zoro # G6969566
- UPC # 662820022183
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 15/64 in |
Width | 3/4 in |
Label Width | 1/8 in |
Label Height | 3/4 in |
Core Diameter | 3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 3/4 in |
For Wire Diameter | 0.5 in to 1.45 in |
Maximum Wire Diameter | 1.45 in |
Minimum Wire Diameter | 0.5 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.5 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG, Compatible Grainger Part Number 30CZ92
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 7XL (FR2003X7)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, SM (63255)
- MARKAL Quik Stik Plus Oily Surface Red (28882G)
- MECHANIX WEAR Mechanics Gloves, M, Black, Trekdry(R) (MG-55-009)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, PS-125-2-WT-S (PS-125-2-WT-S)
- BRADY Wire Markers, Legend 12, Black/White, PK25, HH-12-PK (HH-12-PK)
- BRADY 2" Silver Label, Ultra Aggressive Metalized Polyester (THT-17-486-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-1 (LAT-15-361-1)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-2.5 (LAT-18-361-2.5)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK (AF-1-33-PK)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- Brady Wire Markers