Shop All Wire Markers
Brady
31/64" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-125-2-WT-4
Mfr # 3PS-125-2-WT-4
Zoro # G6601883
product price: $1,295.10
/ea
Free Shipping & Returns
$1,295.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 15/64 in
- Legend Write On
- Material PermaSleeve(R) Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-125-2-WT-4
- Zoro # G6601883
- UPC # 662820022565
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 15/64 in |
Width | 31/64 in |
Label Width | 1/8 in |
Label Height | 1/2 in |
Minimum Wire Diameter | 0.19 in |
Core Diameter | 3 in |
For Wire Diameter | 0.188 in to 0.32 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 1/2 in |
Maximum Wire Diameter | 0.32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Deluxe 14" Welding Gloves, Red, PR (SH-HDS-14-751-WGAB)
- MILWAUKEE TOOL Goatskin Leather Gloves - M (48-73-0011)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD8208)
- N-FERNO BY ERGODYNE Flame Resistant Liner, Black, Modacrylic (6882)
- BRADY Wire Markers, Legend 9, Black/White, PK25, WM-9-SC-PK (WM-9-SC-PK)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK50 (SCN23-8)
- BRADY Write On Wire Marker, Nylon White, LAT-40-799-5 (LAT-40-799-5)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-N-Z (SCN10-N-Z)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X075V1M)
- Brady Electrical Labels