Shop All Wire Markers
Brady
31/64" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-4
Mfr # 3PS-187-2-WT-4
Zoro # G6670894
Free Shipping & Returns
$1,691.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 11/32 in
- Legend Write On
- Material PermaSleeve(R) Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3PS-187-2-WT-4
- Zoro # G6670894
- UPC # 662820022572
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 11/32 in |
Width | 31/64 in |
Label Width | 3/16 in |
Label Height | 1/2 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 1/2 in |
Maximum Wire Diameter | 0.32 in |
Minimum Wire Diameter | 0.19 in |
Core Diameter | 3 in |
For Wire Diameter | 0.188 in to 0.32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Blue Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1325)
- DEWALT Knee Pad, UNIV, Clip, Hook/Loop, Black, PR1 (DWST590013)
- AIR-CARE TurboJet Max II Negative Air Machine (FG0064)
- MCR SAFETY Polarized Safety Glasses, Blue Mirror Polarized (UD128BZ)
- BRADY 1" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-9-427-10)
- BRADY Wire Markers, Legend L1, Black/White, PK25, WM-L1-PK (WM-L1-PK)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- BRADY 2" x 1" White Label, Ultra Aggressive Polyester (THT-17-483-3)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 3-4"W X 16'L, Black-White, M21-750-499 (M21-750-499)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VPM-BK)
- Brady Electrical Labels