Shop All Spill Control Kits and Stations
Brady
30-Gallon Drum Spill Control Kit Refill - Chemical Application
Mfr # SKH30-R
Zoro # G5651886
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Spill Control - Fluids Absorbed 36 gal
- Fluids Absorbed Harsh Chemicals
- Container Type Refill
- Volume Absorbed Per Pkg. 36 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKH30-R
- Zoro # G5651886
- UPC # 662706898628
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Pad Length | 19 in |
Pad Width | 15 in |
Sock Length | 144 in |
Pillow Length | 9 in |
Sock Diameter | 3 in |
Pillow Width | 9 in |
Description
SPC Spill Kits from Brady combine absorbents, accessories, PPE and instructional guidelines so you are prepared for emergencies when a spill occurs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10 (TDK320VPR)
- BOUTON Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant (250-27-0030)
- BRADY Label Roll, Translucent/White, Labels/Roll: 5000 (B33-8-427)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40058)
- BRADY Mobile Kaddie Spill Control Kit - Universal Application (SKA-K2)
- BRADY 6.5 Gallon Bucket with Neutralizer Spill Control Kit - Chemical Application, Base Neutralizing (SKA-BKTBASE)
- BRADY 20-Gallon Drum Spill Control Kit Refill - Chemical Application (SKH20-R)
- BRADY 55-Gallon Drum Spill Control Kit - Chemical Application (SKH-55)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Universal Application (SKA-BKT)
- BRADY 20-Gallon Drum Spill Control Kit - Oil Only Application (SKO-20)
- SPILL TECH ENVIRONMENTAL SpillTech SPKU-WCAB Universal Wall Cabinet Kit, 12-3/4"L X 13-3/4"W X 30"H (SPKU-WCAB)
- Brady Spill Control Kits and Stations