Shop All Spill Control Kits and Stations
Brady
30-Gallon Drum Spill Control Kit - Oil Only Application
Mfr # SKO30
Zoro # G5577616
Free Shipping & Returns
$277.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 36 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 36 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKO30
- Zoro # G5577616
- UPC # 662706897898
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 28 1/2 in |
Length | 21 1/8 in |
Pad Length | 19 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Pillow Length | 9 in |
Pillow Width | 9 in |
Sock Length | 144 in |
Description
SPC Spill Kits from Brady combine absorbents, accessories, PPE and instructional guidelines so you are prepared for emergencies when a spill occurs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Slow Pedestrian Crossing Sign, TM165J (TM165J)
- SIGNMISSION OSHA Notice Sign, 10" H, Aluminum, Emergency Boiler Shutoff Inside Sign, Portrait, V-11765 (OS-NS-A-710-V-11765)
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, Plstc, OSHA, PK10 (9XVT4)
- CONDOR Coated Gloves, S, Nylon, Nitrile, PR (60VY73)
- BRADY 20-Gallon Drum Spill Control Kit - Chemical Application (SKH-20)
- BRADY 55-Gallon Drum Spill Control Kit - Universal Application, TAA Approved (SKA55-TAA)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Oil Only Application (SKO-BKT)
- BRADY Spill Kit (SKA-14)
- BRADY Large Truck Spill Control Kit - Oil Only Application (SKO-LT)
- BRADY 20-Gallon Drum Mixed Application Spill Kit, Oil Only and Universal Application (SKMA-20)
- PIG Spill Kit, Oil-Based Liquids, Yellow (KIT627)
- Brady Spill Control Supplies