Shop All Spill Control Kits and Stations
Brady
30-Gallon Drum Spill Control Kit - Chemical Application
Mfr # SKH30
Zoro # G6217111
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Harsh Chemicals
- Spill Control - Fluids Absorbed 36 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 36 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKH30
- Zoro # G6217111
- UPC # 662706897904
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 28 1/2 in |
Length | 21 1/8 in |
Pillow Width | 9 in |
Pillow Length | 9 in |
Pad Width | 15 in |
Sock Length | 144 in |
Sock Diameter | 3 in |
Pad Length | 19 in |
Description
SPC Spill Kits from Brady combine absorbents, accessories, PPE and instructional guidelines so you are prepared for emergencies when a spill occurs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAUGE-MARKING Gauge-Mark Vinyl, Transp, Green, 6pcs-3-1/2" (20-1608-035-614)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, XL (RWG604XL)
- PIG Filter Sock, Black, 10 ft. Lx5 in. W (FLT718)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, PR (380S-06)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Universal Application (SKA-BKT)
- BRADY Basic Portable Spill Control Kit - Universal Application (SKA-BSC)
- BRADY Emergency Response Spill Control Kit - Oil Only Application (SKO-CFB)
- BRADY Locking Spill Control Cart (SC-CART)
- BRADY 6.5 Gallon Bucket with Neutralizer Spill Control Kit - Chemical Application, Acid Neutralizing (SKA-BKTACID)
- BRADY Spill Kit (SKMA-14)
- STARDUST Spill Kit, Oil-Based Liquids, Yellow (D920P)
- Brady Spill Control Supplies