Shop All Wire Markers
Brady
3" x 2" White Label, Ultra Aggressive Polyester
Mfr # THT-19-483-1
Zoro # G2769557
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Height 2 in
- Legend Blank
- Material Ultra Aggressive Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-19-483-1
- Zoro # G2769557
- UPC # 662820313335
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 2 in |
Width | 3 in |
Label Width | 3 in |
Label Height | 2 in |
Max. Wire Size | 1 AWG |
Roll Size (WxL) - Blank Precut General Purpose | 3 13/64 in |
Roll Width | 3 13/64 in |
Label Size (HxW) - Blank Precut General Purpose | 2 in x 3 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 3 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Adhesive, Material Series B-483A, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S70721)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43051)
- CHICAGO PROTECTIVE APPAREL Welding Gloves, Split Leather Palm, PR (901-ALUM-J)
- TINGLEY RUBBER Xl Blk Rubber Overshoe (1300XL)
- BRADY Wire Marker, Rectangle, White, 1 3/16" W (M6-30-390)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- BRADY White Polyester Wire Marker, THT-18-483-1.5-SC (THT-18-483-1.5-SC)
- BRADY Silver Polyester Wire Marker, THT-37-486-10 (THT-37-486-10)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TWM-1-PK (TWM-1-PK)
- Brady Wire Markers