Shop All Wire Markers
Brady
3" White Paper Label, THT-19-424-1
Mfr # THT-19-424-1
Zoro # G1599841
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Legend Blank
- Material Paper
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-19-424-1
- Zoro # G1599841
- UPC # 662820301387
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Width | 3 in |
Label Width | 3 in |
Label Height | 2 in |
Max. Wire Size | 1 AWG |
Roll Width | 3 13/64 in |
Label Size (HxW) - Blank Precut General Purpose | 2 in x 3 in |
Roll Size (WxL) - Blank Precut General Purpose | 3 13/64 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Paper, Label Width 3 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-424, Recommended Ribbon IP-R4300, R4300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gas Cylinder Cabinet, 35" Hx20" W (491M93)
- GRABBER WARMERS Hand Warmers 7Hrs 10Pr (HWPP10)
- NORCO Calibration Gas Cylinder, 29L (F105110PN)
- STAIRMASTER 11" Stair Tread 5'0" Yellow-Black (511-YB5)
- BRADY Wire Markers, Legend 11, Black/White, PK25, HH-11-PK (HH-11-PK)
- BRADY Wire Markers, Legend A, Black/White, PK25, TWM-A-PK (TWM-A-PK)
- BRADY 1/4" x 1/4" White Label, Polyester (THT-11-423-10)
- BRADY White Polypropylene Wire Marker, THT-17-449-3 (THT-17-449-3)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN13-E (SCN13-E)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X125VAM)
- Brady Wire Markers