Shop All Wire Markers
Brady
3" White Paper Label, THT-18-424-3
Mfr # THT-18-424-3
Zoro # G1348627
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Legend Blank
- Material Paper
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-18-424-3
- Zoro # G1348627
- UPC # 662820301356
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 3 in |
Label Width | 3 in |
Label Height | 1 in |
Max. Wire Size | 1 AWG |
Label Size (HxW) - Blank Precut General Purpose | 1 in x 3 in |
Core Diameter | 3 in |
Roll Size (WxL) - Blank Precut General Purpose | 3 13/64 in |
Roll Width | 3 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Paper, Label Width 3 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-424, Recommended Ribbon IP-R4300, R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Red, Height: 65 in (PI47X)
- ALLEGRO INDUSTRIES Head Harness Assembly, 992002 (9920-02)
- NMC Caution Hearing Protection Required Sign (C679RB)
- POLAR PLUS Three Hole Knit Face Mask, Green (5503)
- BRADY White Polyester Wire Marker, THT-7-422-3 (THT-7-422-3)
- BRADY 1-13/64" x 1-1/2", Laminating Wire and Cable Markers, Write On Legend, White on Translucent (LAT-35-361-2.5)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- BRADY Wire Markers, Legend 6, Black/White, PK25, WM-6-SC-PK (WM-6-SC-PK)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- Brady Wire Markers