Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black
Mfr # R6002PC
Zoro # G6486216
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Ink Color Black
- Width 3-17/64"
- Length 984 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R6002PC
- Zoro # G6486216
- UPC # 662820300151
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Width | 3-17/64" |
Length | 984 ft. |
Ribbon Length | 984 ft |
Ribbon Width | 3 1/4 in |
Size (WxL) - Label Printer Ribbons | 3 1/4 in x 984 ft |
Core Diameter | 1 in |
Details
Color | Black |
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Black |
For Use With | Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Ribbon Formulation | Resin |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Material Properties | Halogen Free |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon on Open Core |
Ribbon Series | R6000 |
Ribbon Color | Black |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Material Properties Halogen Free, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 3 1/4 in, Ribbon Series R6000, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2419B-L)
- BRADY Pipe Marker, Waste Water, Y, 1/2 to1-3/8 In (5784-O)
- RAILHEAD GEAR Mid Size Led Saftey Light (M99R-LED)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XXXL (3014-XXXL)
- BRADY Label, Color Black, 1 29/32" W, 1 29/32" H (M7-191-593-BK)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R4300)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6202)
- BRADY Label, 3/4 in W, White (M6-18-498)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R6710-WT)
- BRADY Label, 1 in W, Clear; White (BM-31-427)
- BRADY Label, 1/2 in W, Outdoor, Blue (M7C-500-595-BL)
- Brady Safety Labels