Shop All Wire Markers
Brady
3-13/64" x 50 ft. Yellow Wire Marking Sleeves, DR-125-2-YL
Mfr # DR-125-2-YL
Zoro # G6399906
Free Shipping & Returns
$1,388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP72, i7100, THT
- Height 50 ft
- Legend None
- Material Brady B-7646 Diesel-Resistant Heat Shrinkable Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # DR-125-2-YL
- Zoro # G6399906
- UPC # 754473898403
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 50 ft |
Width | 3 13/64 in |
Label Width | 1/8 in |
Label Height | 2 in |
Max. Wire Size | 0.11 in |
Min. Wire Size | 0.046 in |
Roll Length | 50 ft |
Maximum Wire Diameter | 0.32 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 50 ft |
Minimum Wire Diameter | 0.13 in |
For Wire Diameter | 0.125 in to 0.32 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 2 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7646, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 30DA43, Compatible Mfr Part Number R6600, Label Color Yellow, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Removable Push Button And Rotary Switch Cover (S2151)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 11 (26256)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 11, Black, PR (N1961)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Garbage Can Sign With Symbol, Landscape (OS-NS-A-1014-L-12983)
- BRADY White Vinyl Wire Marker, THT-17-351-3 (THT-17-351-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-1 (LAT-18-361-1)
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- BRADY White Polyester Wire Marker, THT-19-7546-1 (THT-19-7546-1)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- BRADY White Polypropylene Wire Marker, THT-17-449-3 (THT-17-449-3)
- PANDUIT P1cass, Self-Lamlbl, Vyl (S100X125VAC)
- Brady Electrical Labels