Shop All Wire Markers
Brady
21/32" x 13/64" White Label, Polyester
Mfr # THT-14-423-10
Zoro # G0926256
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Height 13/64 in
- Legend Blank
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-14-423-10
- Zoro # G0926256
- UPC # 662820301202
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 13/64 in |
Width | 21/32 in |
Label Width | 21/32 in |
Label Height | 13/64 in |
Max. Wire Size | 1 AWG |
Core Diameter | 3 in |
Roll Size (WxL) - Blank Precut General Purpose | 2 61/64 in |
Label Size (HxW) - Blank Precut General Purpose | 13/64 in x 21/32 in |
Roll Width | 2 61/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 13/64 in, Label Material Polyester, Label Width 21/32 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-423, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Faceshield Bracket, Nylon (VB-30)
- 3M Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Tekk Series (91264-80025T)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Black (A010CA03)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve M/L (60629)
- BRADY Wire Markers, Legend 1 to 33, Blk/Ylw, PK25 (WM-1-33-YL-PK)
- BRADY 3" x 2" White Label, Ultra Aggressive Polyester (THT-19-483-1)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK50 (SCN23-8)
- BRADY Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK10, SCN13-L (SCN13-L)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-1 (LAT-16-361-1)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-0-PK (WM-0-PK)
- BRADY White Polyester Wire Marker, THT-36-473-10 (THT-36-473-10)
- Brady Wire Markers