Shop All Label Maker Ribbons
This Product is Discontinued
Brady
Ribbon, 2" W, 75 ft. L, Black (Discontinued)
Mfr # R6010
Zoro # G3156815
This Product is Discontinued
Key Features
- Color Black
- Printer Series Compatibility TLS 2200, TLS-PC LINK
- Ink Color Black
- Length 75 ft.
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R6010
- Zoro # G3156815
- UPC # 662820185598
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Length | 75 ft. |
Width | 2" |
Size (WxL) - Label Printer Ribbons | 2 in x 75 ft |
Ribbon Length | 75 ft |
Ribbon Width | 2 in |
Details
Color | Black |
Printer Series Compatibility | TLS 2200, TLS-PC LINK |
Item | Ribbon |
Ink Color | Black |
For Use With | Mfr. No. TLS2200 |
Standards | ISO 9001 |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Resistance Properties | Abrasion-Resistant, Heat-Resistant, Solvent-Resistant |
Compatible Mfr Part Number | TLS 2200, TLS-PC LINK |
Product Type | Single Color Thermal Transfer Ribbon |
Material Properties | Halogen Free |
Ribbon Formulation | Resin |
Ribbon Color | Black |
Ribbon Series | R6000 |
Description
Label Printer Ribbon Cartridge, Compatible Mfr Part Number TLS 2200, TLS-PC LINK, Material Properties Halogen Free, Printer Series Compatibility TLS 2200, TLS-PC LINK, Ribbon Color Black, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 75 ft, Ribbon Width 2 in, Ribbon Series R6000, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Abrasion-Resistant, Heat-Resistant, Solvent-Resistant, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.