Shop All Wire Markers
Brady
2" x 7/16" White Label, Irradiated Polyolefin, PS-250-2-WT
Mfr # PS-250-2-WT
Zoro # G2921317
product price: $2,241.99
/ea
Free Shipping & Returns
$2,241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT
- Height 7/16 in
- Legend Blank
- Material Irradiated Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-250-2-WT
- Zoro # G2921317
- UPC # 662820326038
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 7/16 in |
Width | 2 in |
Label Width | 1/4 in |
Label Height | 2 in |
Max. Wire Size | 0.215 in |
Min. Wire Size | 0.094 in |
Minimum Wire Diameter | 0.25 in |
Maximum Wire Diameter | 0.45 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 2 in |
Core Diameter | 3 in |
For Wire Diameter | 0.25 in to 0.45 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.25 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 6 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Large, White (JWC5404SPWH)
- MAGID TouchMaster Lightweight Cotton Lisle Inspection Gloves, 12PK (681H)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-21-0401)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1250L)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK50, SCN23-6 (SCN23-6)
- BRADY Wire Markers, Legend 5, Black/White, PK25, WM-5-RD-PK (WM-5-RD-PK)
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-375-150-WT-S (PS-375-150-WT-S)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- BRADY 1" x 7/16" Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-2)
- Brady Electrical Labels