Shop All Wire Markers
Brady
2" x 7/16" Pink Wire Marking Sleeves, 3PS-250-2-PK-S
Mfr # 3PS-250-2-PK-S
Zoro # G6831711
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 7/16 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3PS-250-2-PK-S
- Zoro # G6831711
- UPC # 662820896814
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 7/16 in |
Width | 2 in |
Label Width | 1/4 in |
Label Height | 2 in |
Max. Wire Size | 0.215 in |
Min. Wire Size | 0.094 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 2 in |
Core Diameter | 3 in |
For Wire Diameter | 0.425 in to 0.957 in |
Maximum Wire Diameter | 0.96 in |
Minimum Wire Diameter | 0.43 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.96 in, Minimum Wire Diameter 0.43 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 22NA86, 30DA09
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Floor Marking Tape Indust, 3"x100', Pink (25-500-3100-627)
- RAE Pavement Stencil, No Parking, STL-108-70432 (STL-108-70432)
- BRADY Padlock, 6 Pins, Red (SDPL-RED-38PL-KD)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x28-1/2 In. (0385SNAVLAR)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-3-PK (WM-3-PK)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN09-B (SCN09-B)
- BRADY Porta-Pack Wire Markers, 11, Blk/Wht, PK10 (PWM-11)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-1 (LAT-17-361-1)
- BRADY 3" White Paper Label, THT-19-424-1 (THT-19-424-1)
- BRADY 1-49/64" x 15/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-125-175-342)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TWM-1-PK (TWM-1-PK)
- Brady Wire Markers