Shop All Wire Markers
Brady
2" x 55/64" Black Wire Marker Sleeves, PermaSleeve(R)
Mfr # B33D-500-2-344BK
Zoro # G6626085
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BBP33, i3300
- Height 55/64 in
- Material PermaSleeve(R)
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33D-500-2-344BK
- Zoro # G6626085
- UPC # 662820982210
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 55/64 in |
Width | 2 in |
Label Width | 1/2 in |
Label Height | 2 in |
Max. Wire Size | 0.4531 in |
Min. Wire Size | 0.1875 in |
For Wire Diameter | 0.094 in to 0.215 in |
Minimum Wire Diameter | 0.09 in |
Maximum Wire Diameter | 0.22 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Flame-Resistant, Material Series B-344, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 35RZ94, Compatible Mfr Part Number B30-R6700-WT, Label Color Black, Label Height 2 in, Label Width 1/2 in, Printer Series Compatibility BBP33, i3300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KSR PVC Coated Gloves, Full Coverage, Yellow, L, PR (22-515)
- NMC Danger High Voltage Sign (D668AB)
- ACCUFORM Label, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (LEQM637VSP)
- CLC WORK GEAR Knee Pads, Flex, Foam, Univ Fits All, PR (V236)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-19-361-1 (LAT-19-361-1)
- BRADY Wire Marker, Rectangle, White, 1 3/16" W (M6-30-390)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-67-99-PK (WM-67-99-PK)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, PS-125-2-WT-S (PS-125-2-WT-S)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- Brady Electrical Labels