Shop All Wire Markers
Brady
2" x 50 ft., Yellow Thermal Transfer Printer Label, M71C-2000-472-YL
Mfr # M71C-2000-472-YL
Zoro # G5599763
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on Yellow
- Printer Series Compatibility BMP71
- Height 50 ft
- Legend (Blank)
- Material B-472 Flame Retardant Wire Wrap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M71C-2000-472-YL
- Zoro # G5599763
- UPC # 662820986744
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 50 ft |
Width | 2 in |
Roll Length | 50 ft |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 2 in x 50 ft |
Roll Width | 2 in |
Description
Continuous Label Roll, Label Material Polyimide, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number M71-R4300, Label Color Yellow, Label Finish Matte, Printer Series Compatibility BMP71, Roll Length 50 ft, Recommended Ribbon M71-R4300, Material Series B-472, For Print Method Thermal Transfer, Maximum Service Temperature 275 Degrees F, Minimum Service Temperature -94 Degrees F, Preprinted Text Blank, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE N-Ferno 6815 Stretch Cap - Full Face (16815)
- SCHNEIDER ELECTRIC Base and Cover, Stackable (XVBC21)
- BIG BEAM Exit Sign, 1.7W, Green, 2 (EXKL2GWWU)
- RADIONIC HI-TECH Exit Sign LED Retrofit Kit, 120/277V, 4.5W (ZXE-5000-L-BAT)
- BRADY Wire Markers, Legend 9, Black/White, PK25, WM-9-SC-PK (WM-9-SC-PK)
- BRADY White Vinyl Wire Marker, THT-17-351-3 (THT-17-351-3)
- BRADY White Polyester Wire Marker, THT-7-7546-3 (THT-7-7546-3)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- BRADY 1" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-9-427-10)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK10, SCN09-6 (SCN09-6)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- Brady Wire Markers