Shop All Wire Markers
Brady
2" x 41/64" Yellow Wire Marking Sleeves, B33D-375-2-342YL
Mfr # B33D-375-2-342YL
Zoro # G1583307
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 41/64 in
- Legend Blank
- Material Brady B-342 Double-Sided PermaSleeve(R) Heat-Shrink Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33D-375-2-342YL
- Zoro # G1583307
- UPC # 662820968689
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 41/64 in |
Width | 2 in |
Label Width | 3/8 in |
Label Height | 2 in |
Min. Wire Size | 0.125 in |
Max. Wire Size | 0.32 in |
Minimum Wire Diameter | 0.05 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 2 in |
Maximum Wire Diameter | 0.12 in |
For Wire Diameter | 0.05 in to 0.12 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.12 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Classic Small Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (310-1103)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Lime, M (61200)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size L (S17611)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (135364)
- BRADY Silver Polyester Wire Marker, THT-6-434-10 (THT-6-434-10)
- BRADY Wire Markers, Legend 1 to 33, Blk/Wht, PK5 (WM-1-33-VP)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- BRADY 2" x 7/16", White Wire Marker, Wire Sleeve, PS-250-2-WT-S (PS-250-2-WT-S)
- BRADY Wire Marker, Rectangle, White, 19/32" W (BM-15-390)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-WT-S (PS-500-150-WT-S)
- Brady Wire Markers