Shop All Wire Markers
Brady
2" x 41/64" Yellow Wire Marking Sleeves, B33-375-2-342YL
Mfr # B33-375-2-342YL
Zoro # G1583648
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 41/64 in
- Legend Blank
- Material Brady B-342 PermaSleeve(R) Heat-Shrink Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33-375-2-342YL
- Zoro # G1583648
- UPC # 662820967712
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 41/64 in |
Width | 2 in |
Label Width | 3/8 in |
Label Height | 2 in |
Max. Wire Size | 0.32 in |
Min. Wire Size | 0.125 in |
Minimum Wire Diameter | 0.18 in |
For Wire Diameter | 0.18 in to 0.46 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 2 in |
Maximum Wire Diameter | 0.46 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.46 in, Minimum Wire Diameter 0.18 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 6XGZ2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-2X)
- ANSELL Electrical Gloves, Class 0, Red, Sz 12, PR (CLASS 0 R 11)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (296420)
- ZORO SELECT 60 ft. L x Vinyl, 1" Thick (36VK69)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK50, SCN23-6 (SCN23-6)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN13-A (SCN13-A)
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- BRADY Porta-Pack Wire Markers, 20, Blk/Wht, PK10 (PWM-20)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- BRADY Silver Polyester Wire Marker, THT-6-486-10 (THT-6-486-10)
- Brady Electrical Labels