Shop All Wire Markers
Brady
2" x 41/64" White Wire Marking Sleeves, B33D-375-2-342
Mfr # B33D-375-2-342
Zoro # G1583325
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 41/64 in
- Legend Blank
- Material Brady B-342 Double-Sided PermaSleeve(R) Heat-Shrink Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33D-375-2-342
- Zoro # G1583325
- UPC # 662820968672
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 41/64 in |
Width | 2 in |
Label Width | 3/8 in |
Label Height | 2 in |
Min. Wire Size | 0.125 in |
Max. Wire Size | 0.32 in |
Minimum Wire Diameter | 0.06 in |
For Wire Diameter | 0.06 in to 0.16 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 2 in |
Maximum Wire Diameter | 0.16 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.16 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Wear Ppe When Handling Chemicals Sign (C647PB)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Static ; Anti-Scratch (SB8680DT)
- LAKELAND Short Black-Ops Suspenders (135S)
- HONEYWELL Cut-Resistant Gloves, L, 18 Gauge, A1, PR (21-1518B/9L)
- BRADY 2" White Label, Polyester (THT-17-422-3)
- BRADY Wire Markers, Legend 3, Black/White, PK25, HH-3-PK (HH-3-PK)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- BRADY 1-49/64" x 15/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-125-175-342)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-8 (PWM-PK-8)
- PANDUIT Voltag Mrkr, Vyl, 240 Volts ft, Bl/or, PK5 (PCV-240CY)
- Brady Electrical Labels