Shop All Wire Markers
Brady
2" x 41/64" White Wire Marking Sleeves, 3FR-375-2-WT
Mfr # 3FR-375-2-WT
Zoro # G7105743
product price: $1,238.99
/ea
Free Shipping & Returns
$1,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP72, i7100, THT
- Height 41/64 in
- Legend None
- Material Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3FR-375-2-WT
- Zoro # G7105743
- UPC # 662820917472
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 41/64 in |
Width | 2 in |
Label Width | 3/8 in |
Label Height | 2 in |
Min. Wire Size | 0.125 in |
Max. Wire Size | 0.32 in |
Maximum Wire Diameter | 0.11 in |
Core Diameter | 3 in |
For Wire Diameter | 0.062 in to 0.11 in |
Minimum Wire Diameter | 0.06 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Flame-Resistant, Fluid-Resistant, Material Series B-344, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 30DA02, R6600, Compatible Mfr Part Number IP-R6600, R6600, Label Color White, Label Height 2 in, Label Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA D-Ring with Anchorage Plate, 310 lb Capacity, Permanent Installation, Stainless Steel (2101630)
- ZORO SELECT Roof Leak Diverter, 10 ft x 10 ft, Polyethylene, Steel Rings in Each Corner, Black (10C884)
- SAFETY OPTICAL SERVICE Wing Mate Universal Side, PK20 (B-26+)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-165)
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-6 (PWC-PK-6)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-22-361-5 (LAT-22-361-5)
- BRADY White on Translucent Vinyl Wire Marker, THT-117-427-5 (THT-117-427-5)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK50 (SCN23-8)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-8-PK (WM-8-PK)
- BRADY White on Translucent Vinyl Wire Marker, THT-80-427-2.5-SC (THT-80-427-2.5-SC)
- Brady Electrical Labels