Shop All Wire Markers
Brady
2" x 41/64" Black Wire Marking Sleeves, B33D-375-2-345BK
Mfr # B33D-375-2-345BK
Zoro # G1583289
product price: $1,899.99
/ea
Free Shipping & Returns
$1,899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 41/64 in
- Legend Blank
- Material Brady B-345 Double-Sided PermaSleeve(R) Heat-Shrink Polyvinylidene Fluoride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33D-375-2-345BK
- Zoro # G1583289
- UPC # 662820968207
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 41/64 in |
Width | 2 in |
Label Width | 3/8 in |
Label Height | 2 in |
Min. Wire Size | 0.187 in |
Max. Wire Size | 0.32 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 2 in |
Minimum Wire Diameter | 0.02 in |
Maximum Wire Diameter | 0.08 in |
For Wire Diameter | 0.023 in to 0.08 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-345, Double-Sided Printable Yes, Label Material Polyvinylidene Fluoride, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- MCR SAFETY High Visibility Vest, S Size, Unisex (PSURVCL2LSS)
- OBERON Double Crown Polycarbonate Shield (2024)
- ACCUFORM LBL, ATT OBSERVE PRECAUTI, 2X5/8, 500/RL (MPC317)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN09-B (SCN09-B)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- BRADY 1/2" x 1-1/4" White on Translucent Label, Self Laminating Vinyl (PTL-102-427)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-4-PK (WM-4-PK)
- BRADY White Polyester Wire Marker, THT-14-459-10 (THT-14-459-10)
- BRADY 2" x 7/16" White Label, Irradiated Polyolefin, PS-250-2-WT (PS-250-2-WT)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK10, SCN09-8 (SCN09-8)
- Brady Electrical Labels