Shop All Wire Markers
Brady
2" x 41/64" Black Wire Marking Sleeves, B33D-375-2-342BK
Mfr # B33D-375-2-342BK
Zoro # G1583316
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 41/64 in
- Legend Blank
- Material Brady B-342 Double-Sided PermaSleeve(R) Heat-Shrink Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33D-375-2-342BK
- Zoro # G1583316
- UPC # 662820967620
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 41/64 in |
Width | 2 in |
Label Width | 3/8 in |
Label Height | 2 in |
Max. Wire Size | 0.32 in |
Min. Wire Size | 0.125 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 2 in |
Minimum Wire Diameter | 0.06 in |
Maximum Wire Diameter | 0.16 in |
For Wire Diameter | 0.06 in to 0.16 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.16 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (22KA66)
- 2W INTERNATIONAL Reflective Helmet Stickers, White (RS-16 WT)
- NMC Caution Falling Ice Sign, C488PB (C488PB)
- GUARDIAN EQUIPMENT Wood Roof Anchor, 25inLx3inWx1/4inD (00482)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-55-361-1 (LAT-55-361-1)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- BRADY 1" x 21/64" White Wire Marking Sleeves, B33-187-2-342-2 (B33-187-2-342-2)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK10, SCN09-6 (SCN09-6)
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- BRADY Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK10, SCN13-L (SCN13-L)
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- Brady Electrical Labels