Shop All Wire Markers
Brady
2" x 41/64" Black Wire Marking Sleeves, 3FR-375-2-BK-S
Mfr # 3FR-375-2-BK-S
Zoro # G6517007
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BBP72, i7100, THT
- Height 41/64 in
- Legend None
- Material Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3FR-375-2-BK-S
- Zoro # G6517007
- UPC # 662820917649
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 41/64 in |
Width | 2 in |
Label Width | 3/8 in |
Label Height | 2 in |
Max. Wire Size | 0.32 in |
Min. Wire Size | 0.125 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 2 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.11 in |
Minimum Wire Diameter | 0.06 in |
For Wire Diameter | 0.062 in to 0.11 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Flame-Resistant, Fluid-Resistant, Material Series B-344, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 30DA42, Compatible Mfr Part Number IP-R6700-WT, R6700-WT, Label Color Black, Label Height 2 in, Label Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hard Hat Shade, For Use With most regular hard hats (not full brim) Orange (898-078)
- RED KAP Mens Royal Blue Office Coat 80/20 (KP10RB RG L)
- MILLER ELECTRIC Filter, P100, Magenta, 1 PR, NIOSH 42 CFR 84 (SA00819)
- BRADY Numbers And Letters Kit, A, PK10 (1530-A)
- BRADY Wire Markers, Legend 6, Black/White, PK25, HH-6-PK (HH-6-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-22-361-5 (LAT-22-361-5)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, PS-187-2-WT (PS-187-2-WT)
- BRADY White Nylon Wire Marker Tape, WRAP-7-499 (WRAP-7-499)
- BRADY Wire Markers, Legend 1 to 33, Blk/Wht, PK5 (WM-1-33-VP)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- Brady Wire Markers