Shop All Wire Markers
Brady
2" x 3/4" Yellow Wire Sleeve
Mfr # 3PS-750-2-YL-SC
Zoro # G9322345
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP72, IP Series, THT
- Height 3/4 in
- Legend Blank
- Material Brady B-342 PermaSleeve(R) Heat-Shrink Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-750-2-YL-SC
- Zoro # G9322345
- UPC # 662820921547
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 3/4 in |
Width | 2 in |
Label Width | 3/4 in |
Label Height | 2 in |
Max. Wire Size | 0.7 in |
Min. Wire Size | 0.25 in |
For Wire Diameter | 1 in to 1.95 in |
Minimum Wire Diameter | 1 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/4 in x 2 in |
Maximum Wire Diameter | 1.95 in |
Core Diameter | 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 1.95 in, Minimum Wire Diameter 1 in, Maximum Wire Gauge 0 AWG, Minimum Wire Gauge 4 AWG, Compatible Grainger Part Number 30DA36, Compatible Mfr Part Number R6613
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUND SEAL Acoustic Screen, Modular, Gray, 4 x 8 ft. (NS-117PKD)
- GLOWEAR BY ERGODYNE Lime L Lightweight Hi-Vis Rain Pants - Class E (8916)
- MSA SAFETY Bag/Tote, Respirator Storage Bag, Black, Plastic (D2056734)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1231101101)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- BRADY White Polyester Wire Marker, THT-19-7546-1 (THT-19-7546-1)
- BRADY White Vinyl Wire Marker Tape, WRAP-10-427 (WRAP-10-427)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- BRADY 2" x 7/16", Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-S)
- BRADY 1-1/2" White Label, Polyester (THT-4-423-10)
- BRADY Wire Markers, Legend 5, Black/White, PK25, TWM-5-PK (TWM-5-PK)
- Brady Wire Markers