Shop All Wire Markers
Brady
2" x 3/16" Yellow Wire Marking Sleeves, 3FR-094-2-YL
Mfr # 3FR-094-2-YL
Zoro # G6620354
Free Shipping & Returns
$1,263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Printer Series Compatibility BBP72, i7100, THT
- Height 3/16 in
- Legend None
- Material Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3FR-094-2-YL
- Zoro # G6620354
- UPC # 662820916604
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 3/16 in |
Width | 2 in |
Label Width | 3/32 in |
Label Height | 2 in |
Min. Wire Size | 0.031 in |
Max. Wire Size | 0.08 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.45 in |
For Wire Diameter | 0.187 in to 0.45 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/32 in x 2 in |
Minimum Wire Diameter | 0.19 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Flame-Resistant, Fluid-Resistant, Material Series B-344, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30DA02, R6600, Compatible Mfr Part Number IP-R6600, R6600, Label Color Yellow, Label Height 2 in, Label Width 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane, 34 L, C-10 Connection, +/-5% Accuracy (34L-417X)
- SAFETY WORKS X-Large HD Chemical Neoprene/Latex Stripping Glove Flock Lined 28-Mil (5430XL)
- KENT SAFETY SAR, PFD, Search And Rescue, XL (150400-200-050-12)
- PROFLEX BY ERGODYNE Knee Pads, EVA Gel Padding, PR (350)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-125-149-PK (WM-125-149-PK)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-7642 (B33-187-2-7642)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 8, 450 Total, 10PK (PWM-8)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-4-PK (WM-4-PK)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK (TWM-3-PK)
- PANDUIT Lsrikjt, Slflm, .5" x .75"x.25"h, Wh, PK5000 (S050X075YAJ)
- Brady Electrical Labels