Shop All Wire Markers
Brady
2" x 3/16" Black Wire Marking Sleeves, B33D-94-2-345BK
Mfr # B33D-94-2-345BK
Zoro # G1583158
product price: $1,529.99
/ea
Free Shipping & Returns
$1,529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 3/16 in
- Legend Blank
- Material Brady B-345 Double-Sided PermaSleeve(R) Heat-Shrink Polyvinylidene Fluoride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33D-94-2-345BK
- Zoro # G1583158
- UPC # 662820968269
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 3/16 in |
Width | 2 in |
Label Width | 3/32 in |
Label Height | 2 in |
Min. Wire Size | 0.031 in |
Max. Wire Size | 0.08 in |
Maximum Wire Diameter | 0.95 in |
Minimum Wire Diameter | 0.33 in |
For Wire Diameter | 0.333 in to 0.95 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/32 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-345, Double-Sided Printable Yes, Label Material Polyvinylidene Fluoride, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.33 in, Maximum Wire Gauge 2 AWG, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Black, Label Finish Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Cut Resistant Impact Gloves, 5 Cut Level, Uncoated, S, 1 PR (IMPC5R-05-008)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-50)
- ERGODYNE Skullerz MODI OTG Anti-Scratch and Enhanced Anti-Fog Safety Goggles with Neoprene Strap, Clear Lens (60302)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Natural Rubber Latex, XL, 1 PR (48UR30)
- BRADY White Tedlar(R) Wire Marker, THT-5-437-10 (THT-5-437-10)
- BRADY White Polyester Wire Marker, THT-49-423-10 (THT-49-423-10)
- BRADY 1/2" White Label, Polyester (THT-36-423-10)
- BRADY White Polypropylene Wire Marker, THT-5-425-10 (THT-5-425-10)
- BRADY Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK10, SCN09-9 (SCN09-9)
- BRADY Clip Sleeve Wire Mrkrs, 4, Blk/Wht, PK10, SCN09-4 (SCN09-4)
- BRADY White Polyester Wire Marker, THT-19-459-1 (THT-19-459-1)
- Brady Wire Markers