Shop All Wire Markers
Brady
2" x 27/32" White Wire Marking Sleeves, B33D-500-2-342
Mfr # B33D-500-2-342
Zoro # G1583270
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 27/32 in
- Legend Blank
- Material Brady B-342 Double-Sided PermaSleeve(R) Heat-Shrink Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33D-500-2-342
- Zoro # G1583270
- UPC # 662820968696
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 27/32 in |
Width | 2 in |
Label Width | 1/2 in |
Label Height | 2 in |
Min. Wire Size | 0.187 in |
Max. Wire Size | 0.45 in |
Maximum Wire Diameter | 0.08 in |
For Wire Diameter | 0.023 in to 0.08 in |
Minimum Wire Diameter | 0.02 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE 9 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- CONDOR U-Block Vest, Class2 Yellow/Grn, L/XL (53YL05)
- 3M 6000 Series Full Faceshield Cover, 25PK (50051131071426)
- TRACMATES Antislip Footwear, L, PR (TRAC88702L)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-750-150-WT (HX-750-150-WT)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- BRADY 1-1/2" x 5/8", Wire Marker, Wire Sleeve, Write On Legend, White, HX-375-150-WT (HX-375-150-WT)
- BRADY White Polypropylene Wire Marker, THT-18-449-3 (THT-18-449-3)
- BRADY Wire Markers, Legend 11, Black/White, PK25, HH-11-PK (HH-11-PK)
- BRADY Wire Markers, Legend 9, Black/White, PK25, HH-9-PK (HH-9-PK)
- BRADY 1/2" White Label, Polyester (THT-36-423-10)
- Brady Wire Markers