Shop All Wire Markers
Brady
2" x 27/32" White Wire Marking Sleeves, B33-500-2-342
Mfr # B33-500-2-342
Zoro # G1583639
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 27/32 in
- Legend Blank
- Material Brady B-342 PermaSleeve(R) Heat-Shrink Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33-500-2-342
- Zoro # G1583639
- UPC # 662820968801
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 27/32 in |
Width | 2 in |
Label Width | 1/2 in |
Label Height | 2 in |
Min. Wire Size | 0.187 in |
Max. Wire Size | 0.45 in |
For Wire Diameter | 0.44 in to 0.88 in |
Minimum Wire Diameter | 0.44 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 2 in |
Maximum Wire Diameter | 0.88 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.88 in, Minimum Wire Diameter 0.44 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 6XGZ2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (34-C234/M)
- EATON Tower Light, 70 mm, Steady, Rd, Ylw, Gr (SL7-100-L-RAG-24LED)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- GLOVE GUARD 1950 Dual Large End clip, High Vis Pink (1950PK)
- BRADY Porta-Pack Wire Markers, Assorted, PK10 (PWM-A-Z,0-15)
- BRADY White Paper Wire Marker, THT-19-408-1 (THT-19-408-1)
- BRADY White Vinyl Wire Marker Tape, WRAP-2-427 (WRAP-2-427)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-19-361-1 (LAT-19-361-1)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- BRADY Porta-Pack Wire Markers, NEG, Blk/Wht, PK10 (PWM-NEG)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-C (SDR-C)
- Brady Electrical Labels