Shop All Wire Markers
Brady
2" x 27/32" Brown Wire Marking Sleeves, 3PS-500-2-BR
Mfr # 3PS-500-2-BR
Zoro # G6845623
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 27/32 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3PS-500-2-BR
- Zoro # G6845623
- UPC # 662820987321
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 27/32 in |
Width | 2 in |
Label Width | 1/2 in |
Label Height | 2 in |
Min. Wire Size | 0.187 in |
Max. Wire Size | 0.45 in |
Minimum Wire Diameter | 0.43 in |
For Wire Diameter | 0.425 in to 0.957 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 2 in |
Maximum Wire Diameter | 0.96 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.96 in, Minimum Wire Diameter 0.43 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30DA42
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCT1)
- GLOBAL VISION Leverage, Safety Glasses, Mirror/Blue (LEVBLFM)
- ZORO SELECT Antislip Tape, Black, 60 ft. L (GRAN5063)
- MSA SAFETY Full Body Harness, XL, Nylon (10194671)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-S (PS-187-2-WT-S)
- BRADY White Polyester Wire Marker, THT-147-422-10 (THT-147-422-10)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK (WM-6-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- BRADY Clip Sleeve Wire Mrkrs, C, Blk/Wht, PK10, SCN13-C (SCN13-C)
- BRADY White Polypropylene Wire Marker, THT-5-425-10 (THT-5-425-10)
- DYMO Rhino Continuous Label Roll Cartridge, Single Side, Polyolefin, 3/8 in x 5 ft, Black on White, Gloss (18053)
- Brady Electrical Labels