Shop All Wire Markers
Brady
2" x 23/64" White PermaSleeve(R) Wire Marker Sleeves
Mfr # B33D-125-2-344
Zoro # G6575274
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP33, i3300
- Height 23/64 in
- Material PermaSleeve(R)
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33D-125-2-344
- Zoro # G6575274
- UPC # 662820981718
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 23/64 in |
Width | 2 in |
Label Width | 1/8 in |
Label Height | 2 in |
Max. Wire Size | 0.1094 in |
Min. Wire Size | 0.0469 in |
For Wire Diameter | 0.062 in to 0.15 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 2 in |
Minimum Wire Diameter | 0.06 in |
Maximum Wire Diameter | 0.15 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Flame-Resistant, Material Series B-344, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 35RZ95, Compatible Mfr Part Number B30-R6600, Label Color White, Label Height 2 in, Label Width 1/8 in, Printer Series Compatibility BBP33, i3300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Shop Coat, No Insulation, Navy, L (KT30NV RG 44)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 1/16in H, Gothic (01272)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0036BL)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-855-YL)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-N-Z (SCN10-N-Z)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- BRADY Clip Sleeve Wire Mrkrs, F, Blk/Wht, PK50 (SCN45-F)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- BRADY Wire Markers, Legend 9, Black/White, PK25, HH-9-PK (HH-9-PK)
- BRADY White Tedlar(R) Wire Marker, THT-29-437-10 (THT-29-437-10)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN09-B (SCN09-B)
- Brady Electrical Labels