Shop All Wire Markers
Brady
2" x 23/64" Black Wire Marker Sleeves, PermaSleeve(R)
Mfr # B33D-125-2-344BK
Zoro # G6958366
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BBP33, i3300
- Height 23/64 in
- Material PermaSleeve(R)
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33D-125-2-344BK
- Zoro # G6958366
- UPC # 662820981770
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 23/64 in |
Width | 2 in |
Label Width | 1/8 in |
Label Height | 2 in |
Min. Wire Size | 0.0469 in |
Max. Wire Size | 0.1094 in |
For Wire Diameter | 0.062 in to 0.15 in |
Maximum Wire Diameter | 0.15 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 2 in |
Minimum Wire Diameter | 0.06 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Flame-Resistant, Material Series B-344, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 35RZ94, Compatible Mfr Part Number B30-R6700-WT, Label Color Black, Label Height 2 in, Label Width 1/8 in, Printer Series Compatibility BBP33, i3300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A20 Apron, 28" x 40", White, One Size Fits All, PK100 (417-36550)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Remote Digital Display (99091)
- TENACTIV Work Gloves, Nitrile, XL, Black/Gray, PR (S21TXUFN-10)
- 5.11 Ripstop TDU Pants, L/20, Dark Navy (64359)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- BRADY Wire Markers, Legend 100-132, Blk/Wht, PK25 (TMM-100-132-PK)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK (TWM-3-PK)
- BRADY Porta-Pack Wire Markers, 15, Blk/Wht, PK10 (PWM-15)
- BRADY Wire Markers, Legend 2, Black/White, PK25, HH-2-PK (HH-2-PK)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X125V1M)
- Brady Electrical Labels