Shop All Wire Markers
Brady
2" x 21/64" White Wire Marking Sleeves, B33D-187-2-345
Mfr # B33D-187-2-345
Zoro # G1583386
product price: $1,657.99
/ea
Free Shipping & Returns
$1,657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 21/64 in
- Legend Blank
- Material Brady B-345 Double-Sided PermaSleeve(R) Heat-Shrink Polyvinylidene Fluoride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33D-187-2-345
- Zoro # G1583386
- UPC # 662820968177
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 21/64 in |
Width | 2 in |
Label Width | 3/16 in |
Label Height | 2 in |
Min. Wire Size | 0.094 in |
Max. Wire Size | 0.15 in |
Maximum Wire Diameter | 0.08 in |
Minimum Wire Diameter | 0.03 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 2 in |
For Wire Diameter | 0.03 in to 0.08 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-345, Double-Sided Printable Yes, Label Material Polyvinylidene Fluoride, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.03 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 35RZ95, Compatible Mfr Part Number B30-R6600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Belt Barrier, 30ftL, Yellow/Black (MH5007)
- HONEYWELL UVEX Hardhat Adapter, For UVEX TURBOSHIELD (S9510)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 8 (PAN3P/2080AZ532-08)
- JJ KELLER GHS Pictograms, Chemical Sign, 10"x14" (8001284)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN13-A (SCN13-A)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-33-PK (WM-1-33-PK)
- BRADY Porta-Pack Wire Markers, 20, Blk/Wht, PK10 (PWM-20)
- BRADY Silver Polyester Wire Marker, THT-106-486 (THT-106-486)
- BRADY Silver Polyester Wire Marker, THT-21-438 (THT-21-438)
- GARDNER BENDER Wire Markers (numbers 1-45) (42-029)
- Brady Electrical Labels