Shop All Wire Markers
Brady
2" x 21/64" Black Wire Marking Sleeves, B33D-187-2-345BK
Mfr # B33D-187-2-345BK
Zoro # G1583377
product price: $1,631.99
/ea
Free Shipping & Returns
$1,631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 21/64 in
- Legend Blank
- Material Brady B-345 Double-Sided PermaSleeve(R) Heat-Shrink Polyvinylidene Fluoride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33D-187-2-345BK
- Zoro # G1583377
- UPC # 662820968160
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 21/64 in |
Width | 2 in |
Label Width | 3/16 in |
Label Height | 2 in |
Max. Wire Size | 0.15 in |
Min. Wire Size | 0.094 in |
For Wire Diameter | 0.44 in to 0.88 in |
Minimum Wire Diameter | 0.44 in |
Maximum Wire Diameter | 0.88 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-345, Double-Sided Printable Yes, Label Material Polyvinylidene Fluoride, Maximum Wire Diameter 0.88 in, Minimum Wire Diameter 0.44 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 9-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (6410SC)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0536BL)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-012-024GY)
- SQUIDS BY ERGODYNE Glove Clip (3405)
- BRADY 2" x 1" White Label, Ultra Aggressive Polyester (THT-17-483-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-2.5 (LAT-18-361-2.5)
- BRADY White Paper Wire Marker, THT-18-402-5.2 (THT-18-402-5.2)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- BRADY Silver Polyester Wire Marker, THT-19-486-1 (THT-19-486-1)
- BRADY 2" x 41/64" White Wire Marking Sleeves, B33-375-2-342 (B33-375-2-342)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-S (PS-187-2-WT-S)
- Brady Wire Markers