Shop All Wire Markers
Brady
2" x 21/64" Black Wire Marking Sleeves, B33D-187-2-342BK
Mfr # B33D-187-2-342BK
Zoro # G1583401
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 21/64 in
- Legend Blank
- Material Brady B-342 Double-Sided PermaSleeve(R) Heat-Shrink Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33D-187-2-342BK
- Zoro # G1583401
- UPC # 662820967637
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 21/64 in |
Width | 2 in |
Label Width | 3/16 in |
Label Height | 2 in |
Min. Wire Size | 0.062 in |
Max. Wire Size | 0.15 in |
For Wire Diameter | 0.12 in to 0.24 in |
Maximum Wire Diameter | 0.24 in |
Minimum Wire Diameter | 0.12 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.24 in, Minimum Wire Diameter 0.12 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 12 Color Spr Snap DSP (N264-630)
- LYLE Bicycle Parking Sign, 18" x 12, D4-3L-12HA (D4-3L-12HA)
- RANGER BY HONEYWELL Overshoes, Men, 10, 2-Buckle, Blk, Rubber, PR (T469/10)
- ZORO SELECT Barricade Tape, Caution, Yellow, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (4A416)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-1 (LAT-16-361-1)
- BRADY Porta-Pack Wire Markers, 15, Blk/Wht, PK10 (PWM-15)
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- BRADY 2" x 7/16", Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-S)
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- BRADY Wire Markers, NEMA, Color White, PK25 (TWM-COL-WT-PK)
- Brady Wire Markers