Shop All Wire Markers
Brady
2" x 21/32", Wire Marker, Wire Sleeve, Write On Legend, Yellow
Mfr # 3PS-375-2-YL-S
Zoro # G6501022
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 21/32 in
- Legend Write On
- Material PermaSleeve(R) Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3PS-375-2-YL-S
- Zoro # G6501022
- UPC # 662820172161
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 21/32 in |
Width | 2 in |
Label Width | 3/8 in |
Label Height | 2 in |
Minimum Wire Diameter | 0.13 in |
Maximum Wire Diameter | 0.22 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 2 in |
Core Diameter | 3 in |
For Wire Diameter | 0.125 in to 0.215 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PC-P-30-T)
- MCR SAFETY Lint Free Nylon Fourchettes Reg, XS, PK12 (8750XS)
- PORTWEST Tulsa Contrast Hi-Vis Vest, XL (US371)
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C311200)
- BRADY White Vinyl Wire Marker Tape, WRAP-11-427 (WRAP-11-427)
- BRADY 4-1/8" x 6" White Wire Marker, Paper (THT-25-402-1)
- BRADY Porta-Pack Wire Mkrs, L1-L3, Blk/Wht, PK10 (PWM-L1-L3)
- BRADY Write On Wire Marker, Polypropylene White (PTL-10-8425)
- BRADY White Polyester Wire Marker, THT-47-423-10 (THT-47-423-10)
- BRADY White Polyester Wire Marker, THT-19-459-1 (THT-19-459-1)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- Brady Wire Markers