Shop All Wire Markers
Brady
2" x 21/32", Wire Marker, Wire Sleeve, Write On Legend, Black
Mfr # 3PS-375-2-BK-S
Zoro # G6990523
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 21/32 in
- Legend Write On
- Material PermaSleeve(R) Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-375-2-BK-S
- Zoro # G6990523
- UPC # 662820172345
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 21/32 in |
Width | 2 in |
Label Width | 3/8 in |
Label Height | 2 in |
Minimum Wire Diameter | 0.19 in |
For Wire Diameter | 0.188 in to 0.32 in |
Maximum Wire Diameter | 0.32 in |
Core Diameter | 3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30DA42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex(R) 92-134 Versatility, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK (92-134)
- WOLVERINE Work Boots, 12, M, Brown, Steel, Men's, PR (W03258)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP203 Santoprene Replacement Pump Tubes No.3 (UCCP203)
- CONDOR Leather Drivers Gloves, Cowhide, XL, PR (2ELH3)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN18-B (SCN18-B)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-500-PK (SLFW-500-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK50, SCN23-1 (SCN23-1)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- BRADY Yellow Wire Wrap Wire Marker Tape (THT-1-472-10-YL)
- BRADY Clip Sleeve Wire Mrkrs, 7, Blk/Wht, PK50, SCN23-7 (SCN23-7)
- Brady Wire Markers