Shop All Wire Markers
Brady
2" x 21/32" White Wire Sleeve
Mfr # 3PS-375-2-WT-SC
Zoro # G9322302
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP11, BBP12, THT
- Height 21/32 in
- Legend Blank
- Material Brady B-342 PermaSleeve(R) Heat-Shrink Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3PS-375-2-WT-SC
- Zoro # G9322302
- UPC # 662820921448
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 21/32 in |
Width | 2 in |
Label Width | 3/8 in |
Label Height | 2 in |
Max. Wire Size | 0.32 in |
Min. Wire Size | 0.125 in |
Maximum Wire Diameter | 0.95 in |
Minimum Wire Diameter | 0.38 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 2 in |
Core Diameter | 1 in |
For Wire Diameter | 0.375 in to 0.95 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.38 in, Maximum Wire Gauge 4 AWG, Compatible Grainger Part Number 30DA36, Compatible Mfr Part Number R6613, Label Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Type O Class 1 Breakaway Sash, M/L (8140BA)
- AURALEX ACOUSTICS GreatGRAMMA (GreatGRAMMA™)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, XL, Black, PR (CXG-L10 XLRG)
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-4-PK (WM-4-PK)
- BRADY White Paper Wire Marker, THT-55-402-3 (THT-55-402-3)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- EPSON Heat Shrink Tube, Black on Ylw, 0.187inW (205STBYPX)
- Brady Wire Markers