Shop All Wire Markers
Brady
2" x 2-7/16" Orange Wire Marking Sleeves
Mfr # 3PS-1500-2-OR-S
Zoro # G7160702
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, THT
- Height 2 7/16 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3PS-1500-2-OR-S
- Zoro # G7160702
- UPC # 662820810834
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 2 7/16 in |
Width | 2 in |
Label Width | 1 1/2 in |
Label Height | 2 in |
Max. Wire Size | 1.45 in |
Min. Wire Size | 0.5 in |
For Wire Diameter | 0.118 in to 0.199 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.12 in |
Maximum Wire Diameter | 0.2 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 1/2 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.12 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Texas Flagging Tape, Lime Glo, 150 ft (TXLG-200)
- MILWAUKEE TOOL Empire® Economy Caution Barricade Tape, 3" x 1000 ft, Yellow/Black (71-1001)
- 3M DBI-SALA Delta Ii Harness, Vest Style, W/Front (1107813)
- EAGLE Eagle Spill Containment 2 Drum Modular Platform (EG-1632)
- BRADY 1" x 1/2" White Label, Polyester, THT-5-423-10 (THT-5-423-10)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-500-2-WT-2 (3PS-500-2-WT-2)
- BRADY Wire Markers, Legend A, Black/White, PK25, TWM-A-PK (TWM-A-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-0-PK (WM-0-PK)
- BRADY 1/4" x 1/4" White Label, Polyester (THT-11-423-10)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- BRADY Wire Markers, Legend 1 to 33, Blk/Wht, PK5 (WM-1-33-VP)
- Brady Electrical Labels