Shop All Wire Markers
Brady
2" x 2-7/16" Black Wire Marking Sleeves, B33-1500-2-342BK
Mfr # B33-1500-2-342BK
Zoro # G1583797
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 2 7/16 in
- Legend Blank
- Material Brady B-342 PermaSleeve(R) Heat-Shrink Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-1500-2-342BK
- Zoro # G1583797
- UPC # 662820968313
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 2 7/16 in |
Width | 2 in |
Label Width | 1 1/2 in |
Label Height | 2 in |
Min. Wire Size | 0.5 in |
Max. Wire Size | 1.4 in |
Minimum Wire Diameter | 0.2 in |
For Wire Diameter | 0.2 in to 0.4 in |
Maximum Wire Diameter | 0.4 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 1/2 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.4 in, Minimum Wire Diameter 0.2 in, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Black, Label Finish Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Traditional" Outdoor Boot Scraper - 2.5 in. x 12 in. x 16 in. (10-100-011)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3312BY)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOREMAN SLIP-ON CT, MENS PR (A7108-10.5M)
- MSA SAFETY Canister, P100, Olive/Magenta (10059903)
- BRADY White Nylon Wire Marker Tape, WRAP-7-499 (WRAP-7-499)
- BRADY Wire Markers, Legend 100-132, Blk/Wht, PK25 (TMM-100-132-PK)
- BRADY White Vinyl Wire Marker Tape, WRAP-10-427 (WRAP-10-427)
- BRADY White Paper Wire Marker, THT-18-402-5.2 (THT-18-402-5.2)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 (LAT-16-361-5)
- BRADY 1-1/2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White (PS-125-150-WT-S)
- BRADY 1-1/2" White Label, Polyester (THT-4-423-10)
- Brady Electrical Labels