Shop All Wire Markers
Brady
2" x 15/64" Yellow Wire Marking Sleeves, 3FR-125-2-YL-S
Mfr # 3FR-125-2-YL-S
Zoro # G6555875
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Printer Series Compatibility BBP72, i7100, THT
- Height 15/64 in
- Legend None
- Material Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3FR-125-2-YL-S
- Zoro # G6555875
- UPC # 662820916932
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 15/64 in |
Width | 2 in |
Label Width | 3/8 in |
Label Height | 2 in |
Max. Wire Size | 0.11 in |
Min. Wire Size | 0.046 in |
Minimum Wire Diameter | 0.05 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 2 in |
For Wire Diameter | 0.047 in to 0.08 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.08 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Flame-Resistant, Fluid-Resistant, Material Series B-344, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 24 AWG, Compatible Grainger Part Number 30DA02, R6600, Compatible Mfr Part Number IP-R6600, R6600, Label Color Yellow, Label Height 2 in, Label Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Lab Coat, S, White, 36in, Buttons, 3 Pockets (LCMS01)
- OCCUNOMIX Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension, Navy Blue (V410-B03)
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, Blue (67)
- ATLAS/BELLINGHAM GLOVE Bellingham Bamboo Gardener Nitrile Palm Gloves (C5371S)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-750-150-WT (HX-750-150-WT)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-0-PK (WM-0-PK)
- BRADY Silver Polyester Wire Marker, THT-106-486 (THT-106-486)
- BRADY 1" x 2-1/4" White on Translucent Label, Self Laminating Vinyl (THT-75-427-3)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK (AF-1-33-PK)
- MUTUAL INDUSTRIES Fire Hydrant Marker (Snow) (17707)
- Brady Wire Markers