Shop All Wire Markers
Brady
2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-125-2-WT-S
Mfr # 3PS-125-2-WT-S
Zoro # G6990286
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 15/64 in
- Legend Write On
- Material PermaSleeve(R) Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-125-2-WT-S
- Zoro # G6990286
- UPC # 662820321491
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 15/64 in |
Width | 2 in |
Label Width | 1/8 in |
Label Height | 2 in |
For Wire Diameter | 0.25 in to 0.45 in |
Maximum Wire Diameter | 0.45 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 2 in |
Minimum Wire Diameter | 0.25 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.25 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 6 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes, 0350-1000, PK1000 (0350-1000)
- GLOWEAR BY ERGODYNE Lime 2XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (29097)
- CROSSFIRE Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (2254)
- BRADY Write On Wire Marker, Silver, LAT-20-773-2.5 (LAT-20-773-2.5)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-5-PK (WM-5-PK)
- BRADY 1" x 41/64" White Wire Marking Sleeves, B33-375-2-342-2 (B33-375-2-342-2)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-345BK (B33D-750-2-345BK)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-3 (PWM-PK-3)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X044H1M)
- Brady Wire Markers