Shop All Wire Markers
Brady
2" x 15/64" White Wire Marking Sleeves, B33D-125-2-345
Mfr # B33D-125-2-345
Zoro # G1583480
product price: $1,697.99
/ea
Free Shipping & Returns
$1,697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 15/64 in
- Legend Blank
- Material Brady B-345 Double-Sided PermaSleeve(R) Heat-Shrink Polyvinylidene Fluoride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33D-125-2-345
- Zoro # G1583480
- UPC # 662820968139
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 15/64 in |
Width | 2 in |
Label Width | 1/8 in |
Label Height | 2 in |
Max. Wire Size | 0.11 in |
Min. Wire Size | 0.063 in |
For Wire Diameter | 0.15 in to 0.3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 2 in |
Minimum Wire Diameter | 0.15 in |
Maximum Wire Diameter | 0.3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-345, Double-Sided Printable Yes, Label Material Polyvinylidene Fluoride, Maximum Wire Diameter 0.3 in, Minimum Wire Diameter 0.15 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 35RZ95, Compatible Mfr Part Number B30-R6600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Interlocking Floor Tiles, 1", 1X20X, PK3, 3 PK (03-209)
- DIXON Constant Flow Poly Fog Nozzle NPSH, 1" (CFB100S)
- SAFEWAZE 4-18ft Rescue Pole Kit (022-6073)
- NEESE Outerwear I96ACA Chem Shield Coverall w/Hd-Grn-L (10096-50-1-GRN-L)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- BRADY Wire Markers, Legend 1 to 16, Blk/Wht, PK25, WM-1-16-DC-PK (WM-1-16-DC-PK)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK50, SCN23-6 (SCN23-6)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 3-16in Dia X 7'L, Black-White, (M21-187-C-342)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, PS-125-2-WT-S (PS-125-2-WT-S)
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- IDEAL Wire Marker Booklet, Legend 0-9 (775101)
- Brady Electrical Labels