Shop All Wire Markers
Brady
2" x 15/64" Gray Wire Marking Sleeves
Mfr # 3PS-125-2-GY
Zoro # G6412707
Free Shipping & Returns
$1,254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 15/64 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3PS-125-2-GY
- Zoro # G6412707
- UPC # 662820575788
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 15/64 in |
Width | 2 in |
Label Width | 1/8 in |
Label Height | 2 in |
Min. Wire Size | 0.046 in |
Max. Wire Size | 0.11 in |
For Wire Diameter | 0.375 in to 0.7 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 2 in |
Minimum Wire Diameter | 0.38 in |
Maximum Wire Diameter | 0.7 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.38 in, Maximum Wire Gauge 0000 AWG, Compatible Grainger Part Number 30DA02, 30DA43, Compatible Mfr Part Number IP-R6600, R6600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Powdered Finger Cots, White, L, Pk1440 (30D249)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, LG, 1 Pair (97432)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1089-RA_14X10)
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509003X5)
- BRADY 1" x 1/2" White Label, Polyester, THT-5-423-10 (THT-5-423-10)
- BRADY White Polyester Wire Marker, THT-7-7546-3 (THT-7-7546-3)
- BRADY 1/4" x 1/4" White Label, Polyester (THT-11-423-10)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- BRADY Wire Markers, Legend X1, Black/White, PK25, WM-X1-PK (WM-X1-PK)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-A (SDR-A)
- Brady Electrical Labels